Shop All Coated Gloves
Pip
Coated Seamless Knit, Honeycomb, PK12, Size: L
Mfr # 39-3013/L
Zoro # G9321562
product price: $16.55
/pk 12, $1.38/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Orange
- Thickness 7
- Glove Construction Seamless Knit
- Suggested Use Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-3013/L
- Zoro # G9321562
- UPC # 616314002953
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Coated Seamless Knit,Honeycomb,PK12 |
Color | Orange |
Thickness | 7 |
Glove Construction | Seamless Knit |
Suggested Use Environment | Dry |
Application | Used for glass, plywood and lumber handling and fishing |
Lining | Acrylic |
Gauge | 7 |
Cuff | Knit |
Thumb Style | Wing |
Resists | Abrasions |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Glove Lining Material | Acrylic |
Cuff Style | Knit |
Description
Coated Seamless Knit,Honeycomb,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- SIGNMISSION Flu Shots Yard Sign & Stake outdoor plastic coroplast window, C-1216 Flu Shots (C-1216 Flu Shots)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- SKECHERS Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9.5)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK (34-824/M)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, 2XS, 12PK (34-846/XXS)
- PIP Seamless Knits for General Duty, XL, PK12 (33-B125/XL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, 12PK (34-9025/L)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-844/XS)
- PIP Seamless Knits for General Duty, L, PK12 (33-B125/L)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377IPXXL-10)
- Pip Gloves & Hand Protection