Shop All Coated Gloves
Pip
Coated Seamless Knit, Honeycomb, PK12, Glove Size: M
Mfr # 39-3013/M
Zoro # G9321510
product price: $16.55
/pk 12, $1.38/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Orange
- Thickness 7
- Glove Construction Seamless Knit
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 39-3013/M
- Zoro # G9321510
- UPC # 616314002946
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Coated Seamless Knit,Honeycomb,PK12 |
Color | Orange |
Thickness | 7 |
Glove Construction | Seamless Knit |
Thumb Style | Wing |
Lining | Acrylic |
Cuff | Knit |
Resists | Abrasions |
Gauge | 7 |
Application | Used for glass, plywood and lumber handling and fishing |
Suggested Use Environment | Dry |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Lining Material | Acrylic |
Cuff Style | Knit |
Description
Coated Seamless Knit,Honeycomb,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003YL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFXL)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Medium (MGTS-BL05-009)
- HONEYWELL NORTH O-Ring, PK10 (80857A)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (713SNF)
- PIP Seamless Knits for General Duty, XL, PK12 (34-500/XL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XL, 12PK (34-9025/XL)
- PIP PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs (34-874/L)
- PIP Coated Seamless Knit, Honeycomb, PK12, Size: L (39-3013/L)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-G115)
- SHOWA VF, Coated Gloves, Grn, 10, 6KF81, PR (4500-10-V)
- Pip Gloves & Hand Protection