Shop All Coated Gloves
Pip
Coated Gloves, XXL, Black, PK12
Mfr # 3487452XL
Zoro # G3630616
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL ( 11 )
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 3487452XL
- Zoro # G3630616
- UPC # 616314044588
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 9.8 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-30)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (LGB311-XL)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (2NA/MBK)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, M, 12PK (34-8014/M)
- PIP PIP® 34-225/S G-Tek® GP„¢ Nitrile Coated Nylon Glove, S (34-225/S)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (33-G115)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874/XXL)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XS, PR (34-876)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Medium, 1 Pair (56JK83)
- Pip Coated Gloves