Shop All Coated Gloves
Pip
Coated Gloves, XL, Purple/Black, PR
Mfr # 56-424/XL
Zoro # G4696325
product price: $4.75
/pr
$4.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Glove Size Xl
- Color Purple/Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-424/XL
- Zoro # G4696325
- UPC # 616314117046
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | Xl |
Glove Size | Xl |
Glove Length | 9-1/2" |
Length | 9-1/2" |
Description
Coated Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0213-RD_5x3.5 (LCU3-0213-RD_5x3.5)
- DIXON Mill Hose, Uncoupled 1", 100ft., 1-Jacket (M10-100UC)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Gate Keep Clear At All Times Sign, Landscape (OS-NS-D-1014-L-11080)
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4PB (EGA4PB)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, 12PK (34-C232/XL)
- PIP PIP G-Tek GP General Duty Nylon Glove, Polyur Coated, Gray, L (33-G125/L)
- PIP Seamless Knits for General Duty, L, PK12 (35-C410/L)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK (34-874FY/XL)
- PIP PIP® 34-225/XS G-Tek® GP„¢ Nitrile Coated Nylon Glove, XS (34-225/XS)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XL, PR (34-274/XL)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (19K986)
- Pip Gloves & Hand Protection