Shop All Coated Gloves
Pip
Coated Gloves, PK12
Mfr # 56-425/XL
Zoro # G1010519
product price: $78.45
/pk 12, $6.54/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Purple/Black
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-425/XL
- Zoro # G1010519
- UPC # 616314117091
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 9.8 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 100)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246161)
- COTTAGE Multi Use Dispenser, 19-1/2 In. W, Acrylic (CPPS061000)
- HY-KO 5In Reflective Number 2, 10PK (B00578)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (34-603)
- PIP PIP® 34-500/XXL G-Tek® GP„¢ Nitrile Coated Nylon Glove, XXL (34-500/XXL)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, L, 12PK (34-8014/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (34-C234/S)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-1310/XL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (34-845)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- Pip Coated Gloves