Shop All Coated Gloves
Pip
Coated Gloves, Nitrile, L, White/Gray, PR
Mfr # 34-800/L
Zoro # G4648682
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color White/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-800/L
- Zoro # G4648682
- UPC # 616314017827
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9-1/4" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Mock-Neck Vest, XL, Black (104277-BLKXLREG)
- BADGER Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B10M)
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 M 110)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-424/XL)
- PIP Latex Coated Gloves, 3/4 Dip Coverage, Yellow, Mens, 12PK (55-3273)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, 12PK (33-B125/XXL)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, XXL, 12 Pairs (34-874/XXL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874V/XXL)
- GORILLA GRIP GLOVE POLYCOATD WHT (13507-26)
- Pip Gloves & Hand Protection