Shop All Coated Gloves
Pip
Coated Gloves, M, PK12
Mfr # 34-874
Zoro # G1010394
product price: $67.99
/pk 12, $5.67/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Glove Size M
- Color Gray/Black
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-874
- Zoro # G1010394
- UPC # 616314017940
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | M |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Work Positioning Lanyard, Zillon 4 M (L22A 040)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, S (70129_310-S)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-187-342)
- CLC WORK GEAR CLC R103X Rain Suit, XL, 190T Nylon, Black/Yellow, Detachable Collar, Zipper Closure (R103X)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (33-GT125/L)
- PIP PIP Micro-Finish„¢ Grip Nitrile Coated Gloves, 56-AG588, XL, Gray/White, 12 Pairs (56-AG588/XL)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-845/L)
- PIP MaxiFlex Seamless Knits, ATG, S, PK12 (34-876/S)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Large, 12 Pairs (34-C232/L)
- KINCO Kinco Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-S)
- Pip Gloves & Hand Protection