Shop All Insulating Gloves
Pip
Class 4 Electrical Glove, Size 9, PR
Mfr # 155-4-16/9
Zoro # G001271505
product price: $377.99
/pr
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Includes (1) Pair Electrical Insulating Gloves
- Color Black
- Standards ANSI, ASTM D120, NFPA 70E
- Cuff Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 155-4-16/9
- Zoro # G001271505
- UPC # 616314063671
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 9 |
Details
Item | Class 4 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Color | Black |
Standards | ANSI, ASTM D120, NFPA 70E |
Cuff Material | Rubber |
For Voltage Class | Class 4 |
Brand and Series | Novax |
Cuff Style | Straight |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Thumb Style | Natural |
Cuff-End Color | Orange |
Voltage Class | Class 4 |
Proof Test Voltage (AC) | 40,000V AC |
Max. Use Voltage | 36000V AC/54000V DC |
Max. Use Voltage (AC) | 36,000V AC |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 70,000V DC |
Max. Use Voltage (DC) | 54,000V DC |
Description
Class 4 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 36000V AC/54000V DC, Max. Use Voltage (AC) 36,000V AC, Max. Use Voltage (DC) 54,000V DC, Proof Test Voltage (AC) 40,000V AC, Proof Test Voltage (DC) 70,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, 3XL, Gunn Cut, PR, PK12 (500Y)
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- KEYSTONE SAFETY Shoe Covers, XL, White, Polypropylene, PK300 (SC-CPE-XL-WHITE)
- LYLE Security Sign, Alarm Will Sound, 14 in. W, 10 in Height, 14 in Width, Reflective Sheeting, English (U6-1219-RD_14X10)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- PIP Class 3 Electrical Glove, Size 10, PR (155-3-18/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- Pip Gloves & Hand Protection