Shop All Insulating Gloves
Pip
Class 4 Electrical Glove, Size 12, PR
Mfr # 155-4-16/12
Zoro # G201271503
product price: $377.99
/pr
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Standards ANSI, ASTM D120, NFPA 70E
- Length 16 in
- Color Black
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 155-4-16/12
- Zoro # G201271503
- UPC # 616314063701
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 12 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 4 Electrical Glove |
Color | Black |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Cuff Material | Rubber |
For Voltage Class | Class 4 |
Thumb Style | Natural |
Brand and Series | Novax |
Cuff Style | Straight |
Voltage Class | Class 4 |
Max. Use Voltage (AC) | 36,000V AC |
Proof Test Voltage (DC) | 70,000V DC |
Max. Use Voltage | 36000V AC/54000V DC |
Electrical Insulating Type | Type I |
Cuff-End Color | Orange |
Max. Use Voltage (DC) | 54,000V DC |
Proof Test Voltage (AC) | 40,000V AC |
Description
Class 4 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 36000V AC/54000V DC, Max. Use Voltage (AC) 36,000V AC, Max. Use Voltage (DC) 54,000V DC, Proof Test Voltage (AC) 40,000V AC, Proof Test Voltage (DC) 70,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Ribbon, 984 ft. L, Red, 4 in. W (VNMR110R1)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- MAXIM LIGHTING House Number 4 - Singleton (53634WT)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 9 (150-SK-0/9-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 10 (150-SK-00/10-KIT)
- CONDOR Elec. Glove Protector, 9, Beige/Orange, PR (4JD72)
- Pip Gloves & Hand Protection