Shop All Insulating Gloves
Pip
Class 4 Electrical Glove, Size 11, PR
Mfr # 155-4-16/11
Zoro # G101271481
original price:
$487.93
22% off
new price: $377.99
/pr
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Standards ANSI, ASTM D120, NFPA 70E
- Color Black
- Length 16 in
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 155-4-16/11
- Zoro # G101271481
- UPC # 616314063695
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 11 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 4 Electrical Glove |
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Black |
Brand and Series | Novax |
Glove Materials | Rubber |
Cuff Material | Rubber |
Cuff Style | Straight |
For Voltage Class | Class 4 |
Glove Hand Style | Left and Right |
Thumb Style | Natural |
Voltage Class | Class 4 |
Max. Use Voltage | 36000V AC/54000V DC |
Max. Use Voltage (DC) | 54,000V DC |
Max. Use Voltage (AC) | 36,000V AC |
Cuff-End Color | Orange |
Proof Test Voltage (DC) | 70,000V DC |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 40,000V AC |
Description
Class 4 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 36000V AC/54000V DC, Max. Use Voltage (AC) 36,000V AC, Max. Use Voltage (DC) 54,000V DC, Proof Test Voltage (AC) 40,000V AC, Proof Test Voltage (DC) 70,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Knob Lock-Out Device Ds (S 4180)
- VNM SIGNMAKER Ribbon, 984 ft. L, Red, 4 in. W (VNMR110R1)
- PROJEX Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (97-972)
- BOARDWALK 395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Blue (395XLBXA)
- PIP Electrical Rated Gloves, Class 2, Sz 11, PR (155-2-14/11)
- PIP Electrical Rated Gloves, Class 0, Sz 11, PR (150-0-14/11)
- PIP Class 3 Electrical Glove, Size 10, PR (159-3-16/10)
- PIP Class 4 Electrical Glove, Size 10.5, PR (162-4-18/10.5)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP Class 3 Electrical Glove, Size 8.5, PR (155-3-16/8.5)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair (GK011B/10H)
- Pip Insulating Gloves