Shop All Insulating Gloves
Pip
Class 4 Electrical Glove, Size 11, PR
Mfr # 151-4-18/11
Zoro # G001271635
product price: $456.99
/pr
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Color Black
- Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910
- Length 18 in
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 151-4-18/11
- Zoro # G001271635
- UPC # 616314146787
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 11 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Color | Black |
Item | Class 4 Electrical Glove |
Standards | ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910 |
Glove Hand Style | Left and Right |
Cuff Material | Rubber |
Glove Materials | Rubber |
Brand and Series | Novax |
For Voltage Class | Class 4 |
Thumb Style | Natural |
Cuff Style | Gauntlet |
Max. Use Voltage (DC) | 54,000V DC |
Max. Use Voltage (AC) | 36,000V AC |
Electrical Insulating Type | Type I |
Cuff-End Color | Yellow |
Max. Use Voltage | 36000V AC/54000V DC |
Proof Test Voltage (DC) | 70,000V DC |
Voltage Class | Class 4 |
Proof Test Voltage (AC) | 40,000V AC |
Description
Class 4 Electrical Glove, Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910, Brand and Series Novax, Cuff Style Gauntlet, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 36000V AC/54000V DC, Max. Use Voltage (AC) 36,000V AC, Max. Use Voltage (DC) 54,000V DC, Proof Test Voltage (AC) 40,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Tear Away Safety Vest, L (CL2MLL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- MCR SAFETY VF, CutRes Glves, Blk/Bl, XL, 60JA74, PR (VP92793PUXL)
- ZORO SELECT S-Hook, 2 In., Red, Acetal, Gloss, PK10 (50305-10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- ANSELL Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 16)
- Pip Gloves & Hand Protection