Shop All Insulating Gloves
Pip
Class 4 Electrical Glove, Size 10.5, PR
Mfr # 151-4-18/10.5
Zoro # G001271468
product price: $367.99
/pr
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Length 18 in
- Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910
- Color Black
- For Voltage Class Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 151-4-18/10.5
- Zoro # G001271468
- UPC # 616314146756
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 10 1/2 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 4 Electrical Glove |
Standards | ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910 |
Color | Black |
For Voltage Class | Class 4 |
Thumb Style | Natural |
Brand and Series | Novax |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Cuff Style | Gauntlet |
Cuff Material | Rubber |
Proof Test Voltage (AC) | 40,000V AC |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 70,000V DC |
Cuff-End Color | Yellow |
Max. Use Voltage (AC) | 36,000V AC |
Voltage Class | Class 4 |
Max. Use Voltage (DC) | 54,000V DC |
Max. Use Voltage | 36000V AC/54000V DC |
Description
Class 4 Electrical Glove, Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910, Brand and Series Novax, Cuff Style Gauntlet, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 36000V AC/54000V DC, Max. Use Voltage (AC) 36,000V AC, Max. Use Voltage (DC) 54,000V DC, Proof Test Voltage (AC) 40,000V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ44CK)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC3KV-04-L)
- LITHONIA LIGHTING Ext Sgn, Aluminum, Wht, 13 7/8in, 2W (LV S W 1 R 120/277 EL N)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Medium (GL2503)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 9 (150-SK-00/9-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 10 (150-SK-00/10-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-003)
- Pip Gloves & Hand Protection