Shop All High Visibility Jackets & Coats
Pip
Class 3, Wind Breaker With Kasheer Lining
Mfr # 333-WBLY-MD
Zoro # G1283987
Sold in multiples of 20 for $483.80
$483.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size M
- Closure Type Snap Front
- Lining Material Nylon Taffeta
- Water-Resistant Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 333-WBLY-MD
- Zoro # G1283987
- UPC # 616314090943
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Windbreaker |
Material | 100% Polyester |
Color | Hi-Viz Lime Yellow |
Closure Type | Snap Front |
Lining Material | Nylon Taffeta |
Water-Resistant | Water Resistant |
Description
Class 3,Wind Breaker With Kasheer Lining
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, No Cell Phones Sign With Symbol, Portrait (OS-NS-A-710-V-14429)
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Hazardous Noise Area Hearing Sign With Symbol, Landscape (OS-NS-A-1014-L-13321)
- DEADON Knee Pads, Gel, No Rock (HDP223186)
- WEST CHESTER PROTECTIVE GEAR Coverall, 2XL, 25 PK, White, Polypropylene, Zipper (3502/XXL)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, L (7060/L)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, XL (7060/XL)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, S (7060/S)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, 6XL (7060/6XL)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, M (7060/M)
- GSS SAFETY ONYX Class 3 Rip stop Rain Coat w/PTFE (6501-2XL/3XL)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 3XL (LUX-TJR-Y3X)
- Pip High Visibility Jackets & Coats