Shop All Insulating Gloves
Pip
Class 3 Electrical Glove, Size 10.5, PR
Mfr # 155-3-16/10.5
Zoro # G201271589
product price: $246.99
/pr
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Color Black
- Length 16 in
- Includes (1) Pair Electrical Insulating Gloves
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 155-3-16/10.5
- Zoro # G201271589
- UPC # 616314259791
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 10 1/2 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 3 Electrical Glove |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | Novax |
Cuff Style | Straight |
Thumb Style | Natural |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Cuff Material | Rubber |
For Voltage Class | Class 3 |
Max. Use Voltage (AC) | 26,500V AC |
Max. Use Voltage (DC) | 39,750V DC |
Max. Use Voltage | 26500V AC/39750V DC |
Electrical Insulating Type | Type I |
Cuff-End Color | Orange |
Voltage Class | Class 3 |
Proof Test Voltage (AC) | 30,000V AC |
Proof Test Voltage (DC) | 60,000V DC |
Description
Class 3 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750V DC, Proof Test Voltage (AC) 30,000V AC, Proof Test Voltage (DC) 60,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641L)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (6RGRY)
- URREA Shoulder strap-back support belt with elastic reinforced XL (USF02X)
- MCR SAFETY FR Pants, Tan, 40/30 (PT2T4030)
- PIP Class 3 Electrical Glove, Size 8.5, PR (155-3-16/8.5)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PIP Class 0 Electrical Glove, Size 9.5, PR (170-0-11/9.5)
- PIP Class 2 Electrical Glove, Size 8.5, PR (155-2-16/8.5)
- PIP Electrical Rated Gloves, Class 00, Sz 8, PR (150-00-14/8)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- YOUNGSTOWN GLOVE CO Secondary Protector 10" , 9-9.5, PR (16-4100-10-9/9.5)
- Pip Gloves & Hand Protection