Shop All Insulating Gloves
Pip
Class 3 Electrical Glove, Size 10, PR
Mfr # 162-3-18/10
Zoro # G301271588
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910
- Includes (1) Pair Electrical Insulating Gloves
- Length 18 in
- Thumb Style Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 162-3-18/10
- Zoro # G301271588
- UPC # 616314455896
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 10 |
Details
Color | Black |
Standards | ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910 |
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 3 Electrical Glove |
Thumb Style | Natural |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Cuff Style | Gauntlet |
Cuff Material | Rubber |
For Voltage Class | Class 3 |
Brand and Series | Novax |
Max. Use Voltage | 26500V AC/39750V DC |
Voltage Class | Class 3 |
Proof Test Voltage (AC) | 30,000V AC |
Max. Use Voltage (AC) | 26,500V AC |
Max. Use Voltage (DC) | 39,750V DC |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 60,000V DC |
Cuff-End Color | Red |
Description
Class 3 Electrical Glove, Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910, Brand and Series Novax, Cuff Style Gauntlet, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750V DC, Proof Test Voltage (AC) 30,000V AC, Proof Test Voltage (DC) 60,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-10)
- OCCUNOMIX Toe Warmer, Up to 5 hr., PK5 (1106-10TW)
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR (T469/10)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, L, PR (263-10)
- PIP Class 4 Electrical Glove, Size 9, PR (155-4-16/9)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- PIP Electrical Rated Gloves, Class 00, Sz12, PR (150-00-14/12)
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-11/10)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- SUPERIOR GLOVE Multipurpose Leather Glove, XL, Tan, PR (378GOBKLXL)
- Pip Gloves & Hand Protection