Shop All Insulating Gloves
Pip
Class 3 Electrical Glove, Size 10, PR
Mfr # 159-3-16/10
Zoro # G701271386
product price: $434.99
/pr
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Color Black
- Length 16 in
- Includes (1) Pair Electrical Insulating Gloves
- Glove Materials Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 159-3-16/10
- Zoro # G701271386
- UPC # 616314094767
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 10 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Black |
Item | Class 3 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
Cuff Material | Rubber |
Cuff Style | Bell |
Brand and Series | Novax |
For Voltage Class | Class 3 |
Proof Test Voltage (DC) | 60,000V DC |
Max. Use Voltage | 26500V AC/39750V DC |
Max. Use Voltage (DC) | 39,750V DC |
Proof Test Voltage (AC) | 30,000V AC |
Cuff-End Color | Orange |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 26,500V AC |
Voltage Class | Class 3 |
Description
Class 3 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Bell, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750V DC, Proof Test Voltage (AC) 30,000V AC, Proof Test Voltage (DC) 60,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE FIRE STOP PRODUCTS Retrofit Through pentration Split Sleeve Firestop Kit 1 Inch Diameter (SSS-1)
- ZORO SELECT Brush Set for Standard Scrusher(r) (SB-M1)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Vinyl, Green (MLAD500GF)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 MRXV Series (16679)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 8 (147-SK-00/8-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 10 (150-SK-00/10-KIT)
- CONDOR Elec. Glove Protectr, 10, Beige/Org/Grn, PR (4T559)
- Pip Gloves & Hand Protection