Shop All Insulating Gloves
Pip
Class 3 Electrical Glove, Size 10, PR
Mfr # 155-3-18/10
Zoro # G801271651
product price: $330.99
/pr
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Color Black
- Thumb Style Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 155-3-18/10
- Zoro # G801271651
- UPC # 616314064500
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 10 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Includes | (1) Pair Electrical Insulating Gloves |
Color | Black |
Item | Class 3 Electrical Glove |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
For Voltage Class | Class 3 |
Cuff Style | Straight |
Cuff Material | Rubber |
Brand and Series | Novax |
Glove Materials | Rubber |
Max. Use Voltage | 26500V AC/39750V DC |
Cuff-End Color | Orange |
Voltage Class | Class 3 |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 39,750V DC |
Proof Test Voltage (AC) | 30,000V AC |
Proof Test Voltage (DC) | 60,000V DC |
Max. Use Voltage (AC) | 26,500V AC |
Description
Class 3 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750V DC, Proof Test Voltage (AC) 30,000V AC, Proof Test Voltage (DC) 60,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, Rubber, 400 psi (G52H175HDY50N)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- BUYERS PRODUCTS Traffic Cone Holder Vertical Mount (TCH10V)
- CESTUS Work Gloves , Fire Attack #1000 PR XL (FR1000 XL)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- PIP Class 00 Electrical Glove, Size 10, PR (147-00-11/10)
- PIP Class 00 Electrical Glove, Size 9, PR (153-00-11/9)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-11/10)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (155-1-14/10)
- SALISBURY Elec. Glove Protector, 11-1/2, Wht/Org, PR (ILPG5S/11)
- Pip Insulating Gloves