Shop All Traffic Safety Vests and Apparel
Pip
Class 3, Economy Mesh Vest, Yellow
Mfr # 303-MVGZ4P-LY/L
Zoro # G0623209
product price: $10.29
/ea
Sold in multiples of 50 for $514.50
Item requires special delivery charges. A $2.08 per item surcharge will be applied.
$514.50
Free 30-Day Returns
Key Features
- Color High Visibility Lime Yellow with Silver Stripes
- Material 100% Polyester Mesh
- Features 2" Silver Reflective Tape; Breathable Polyester Mesh; Zipper Closure; 2 Lower Internal Pockets; 2 Upper Chest Pockets Including 4 Pen Pockets
- Standards ANSI Type R Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 303-MVGZ4P-LY/L
- Zoro # G0623209
- UPC # 616314079511
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Details
Item | Class 3,Economy Mesh Vest,Yellow |
Color | High Visibility Lime Yellow with Silver Stripes |
Material | 100% Polyester Mesh |
Features | 2" Silver Reflective Tape; Breathable Polyester Mesh; Zipper Closure; 2 Lower Internal Pockets; 2 Upper Chest Pockets Including 4 Pen Pockets |
Standards | ANSI Type R Class 3 |
Description
Class 3,Economy Mesh Vest,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Grain Goatskin Driver with Keystone Thumb, Unlined, Size XL, 12PK (GL3001KXL)
- PROPPER Duty Belt, Reinforced, 40in to 42in, Black (F56037500140-42)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK6, Body Width: 1 1/2 in (123270)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (750L)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/2X)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 5XL (303-0500-LY/5X)
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-S/M)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0210-LY/L)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, XL (302-0500-YEL/XL)
- PIP Class 2, 5 Point Breakaway Vest (302-5PMVLY-L)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-4X (SV6GLG4X)
- Pip High Visibility Clothing