Shop All High Visibility Jackets & Coats
Pip
Class 3 All Season 7 In 1 Coat, 3M Tape, Size: 5XL
Mfr # 343-1756-OR/5X
Zoro # G0625360
product price: $100.99
/ea
Sold in multiples of 10 for $1,009.90
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$1,009.90
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Closure Type Zipper/Snap
- Insulated Yes
- Lining Material Cotton, Quilted
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 343-1756-OR/5X
- Zoro # G0625360
- UPC # 616314082191
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Details
Item | Coat |
Material | 100% Polyester |
Color | Hi-Viz Orange |
Closure Type | Zipper/Snap |
Insulated | Yes |
Lining Material | Cotton, Quilted |
Water-Resistant | Yes |
Description
Class 3 All Season 7 In 1 Coat,3M Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Wht, PK25 (TAL370)
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Large (1504-LG)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR420)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, 6XL (7060/6XL)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, XL (7060/XL)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, M (7060/M)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, S (7060/S)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, L (7060/L)
- GSS SAFETY Class 3, 3-IN-1 Waterproof Bomber (8003-TALL XL)
- TINGLEY High-visibility Yellow Icon LTE Jacket size M (J27122)
- Pip High Visibility Jackets & Coats