Shop All High Visibility Jackets & Coats
Pip
Class 3 All Season 7 In 1 Coat, 3M Tape
Mfr # 343-1756-YEL/XL
Zoro # G0625482
product price: $108.99
/ea
Sold in multiples of 10 for $1,089.90
Item requires special delivery charges. A $10.40 per item surcharge will be applied.
$1,089.90
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Closure Type Zipper/Snap
- Insulated Yes
- Lining Material Cotton, Quilted
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 343-1756-YEL/XL
- Zoro # G0625482
- UPC # 616314079382
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Coat |
Material | 100% Polyester |
Color | Hi-Viz Lime Yellow |
Closure Type | Zipper/Snap |
Insulated | Yes |
Lining Material | Cotton, Quilted |
Water-Resistant | Yes |
Description
Class 3 All Season 7 In 1 Coat,3M Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 11, 1 PR (NS-450)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, S (74310-07)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113118)
- PIP Bomber Jacket Zip Out Fleece Liner, Size: 2XL (333-1762-OR/2X)
- PIP Hi-Visibility Jacket, Lime Yllw, XL (333-1740-LY/XL)
- PIP Hi-Visibility Jacket, Hood, Zipper, L (333-1550-LY/L)
- PIP Hi-Viz Rain Coat, Lime Yllw, S (353-1048-LY/S)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, L (7060/L)
- PIP Hi-Visibility Jacket, Hood, Zipper, 3XL (333-1550-LY/3X)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-M)
- Pip High Visibility Jackets & Coats