Shop All High Visibility Jackets & Coats
Pip
Class 3 All Season 7 In 1 Coat, 3M Tape
Mfr # 343-1756-YEL/3X
Zoro # G0625421
Sold in multiples of 10 for $1,389.90
Item requires special delivery charges. A $10.40 per item surcharge will be applied.
$1,389.90
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size 3XL
- Closure Type Zipper/Snap
- Lining Material Cotton, Quilted
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 343-1756-YEL/3X
- Zoro # G0625421
- UPC # 616314066405
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Coat |
Material | 100% Polyester |
Color | Hi-Viz Lime Yellow |
Closure Type | Zipper/Snap |
Lining Material | Cotton, Quilted |
Insulated | Yes |
Water-Resistant | Yes |
Description
Class 3 All Season 7 In 1 Coat,3M Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1317)
- SOF COMFORT Cushioning Gel Insole, Women, PR (46205)
- OCCUNOMIX Jacket, Unisex, 3XL, Yellow (LUX-350-JB-BY3X)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, S (7060/S)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, L (7060/L)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, XL (7060/XL)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, M (7060/M)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, 6XL (7060/6XL)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, 2XL (J67113)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J23122)
- Pip High Visibility Jackets & Coats