Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 9.5, PR
Mfr # 154-2-14/9.5
Zoro # G201271374
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Length 14 in
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 154-2-14/9.5
- Zoro # G201271374
- UPC # 616314381904
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 1/2 |
Details
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 2 Electrical Glove |
Brand and Series | Novax |
For Voltage Class | Class 2 |
Cuff Material | Rubber |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Cuff Style | Bell |
Thumb Style | Natural |
Voltage Class | Class 2 |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage | 17000V AC/25000V DC |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 50,000V DC |
Cuff-End Color | Yellow |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Bell, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y46 (465Y46)
- 3M 3M Personal Safety Division 247-H9A Peltor Optime 98 Over-The-Head Earmuffs; Hearing Conservation H9A (247-H9A)
- SINGER SAFETY Noise Reduc Panel, Straight, 10x12x2 (221251210)
- MOON AMERICAN Cap, FNH, 4-1/2 In (665-45245)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 8 (147-SK-00/8-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- Pip Gloves & Hand Protection