Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 9.5, PR
Mfr # 152-2-16/9.5
Zoro # G701271645
product price: $148.99
/pr
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Includes (1) Pair Electrical Insulating Gloves
- Color Black
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 152-2-16/9.5
- Zoro # G701271645
- UPC # 616314262296
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 9 1/2 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Color | Black |
Item | Class 2 Electrical Glove |
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Brand and Series | Novax |
Cuff Material | Rubber |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
For Voltage Class | Class 2 |
Glove Materials | Rubber |
Thumb Style | Natural |
Electrical Insulating Type | Type I |
Cuff-End Color | Yellow |
Proof Test Voltage (AC) | 20,000V AC |
Voltage Class | Class 2 |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 9 1/2, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, M, Men (1065-M)
- AVERY 2" x 2" GHS Chemical Labels for Laser Printers, 600 labels/50-sheets (7278260506)
- GARAGEBOSS 1 gal Red Plastic Gas Can Gasoline (GB310)
- PIP Class 2 Electrical Glove, Size 12, PR (154-2-14/12)
- PIP Class 00 Electrical Glove, Size 10, PR (153-00-11/10)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- PIP Class 2 Electrical Glove, Size 10, PR (155-2-16/10)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP Electrical Rated Gloves, Class 2, Sz 8, PR (150-2-14/8)
- ANSELL Electrical Gloves, Size 10, Class 00, PR (RIG0011B-KIT)
- Pip Gloves & Hand Protection