Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 9, PR
Mfr # 155-2-16/9
Zoro # G101271580
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Length 16 in
- Standards ANSI, ASTM D120, NFPA 70E
- Color Black
- For Voltage Class Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 155-2-16/9
- Zoro # G101271580
- UPC # 616314065644
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 9 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 2 Electrical Glove |
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Black |
For Voltage Class | Class 2 |
Glove Hand Style | Left and Right |
Brand and Series | Novax |
Cuff Material | Rubber |
Cuff Style | Straight |
Glove Materials | Rubber |
Thumb Style | Natural |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 17,000V AC |
Cuff-End Color | Orange |
Voltage Class | Class 2 |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage (DC) | 25,000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-2XL)
- BOSS Unisex PVC Plain Boots White 8 US Waterproof 1 pair 16 in. (B380-9005/8)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1107KARED)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 8 (147-SK-00/8-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 9, PR (E011R/9)
- Pip Gloves & Hand Protection