Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 8.5, PR
Mfr # 155-2-16/8.5
Zoro # G701271560
product price: $182.99
/pr
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Length 16 in
- Thumb Style Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 155-2-16/8.5
- Zoro # G701271560
- UPC # 616314275333
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 8 1/2 |
Details
Item | Class 2 Electrical Glove |
Color | Black |
Standards | ANSI, ASTM D120, NFPA 70E |
Includes | (1) Pair Electrical Insulating Gloves |
Thumb Style | Natural |
For Voltage Class | Class 2 |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Brand and Series | Novax |
Cuff Style | Straight |
Cuff Material | Rubber |
Max. Use Voltage (DC) | 25,000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Cuff-End Color | Orange |
Voltage Class | Class 2 |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 8 1/2, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Orange/Red, M, Zipper (491R97)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (103031729)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274HD)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 6 (XAN9P/8080AP536-06)
- PIP Class 2 Electrical Glove, Size 7, PR (155-2-16/7)
- PIP Class 2 Electrical Glove, Size 9.5, PR (155-2-16/9.5)
- PIP Class 2 Electrical Glove, Size 10, PR (155-2-16/10)
- PIP Class 4 Electrical Glove, Size 10, PR (162-4-18/10)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (155-1-14/10)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- Pip Gloves & Hand Protection