Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 8.5, PR
Mfr # 154-2-14/8.5
Zoro # G601271622
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 14 in
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Includes (1) Pair Electrical Insulating Gloves
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 154-2-14/8.5
- Zoro # G601271622
- UPC # 616314361517
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 8 1/2 |
Details
Color | Black |
Item | Class 2 Electrical Glove |
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | Novax |
Glove Materials | Rubber |
Cuff Style | Bell |
For Voltage Class | Class 2 |
Cuff Material | Rubber |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 17,000V AC |
Cuff-End Color | Yellow |
Voltage Class | Class 2 |
Proof Test Voltage (DC) | 50,000V DC |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Bell, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8 1/2, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Sprinkler Riser Room Sign, Landscape (OS-NS-P-1014-L-16613)
- ANSELL Electrical Gloves, Black, Size 12, PR (CLASS 1 B 14)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6528S)
- PIP Class 2 Electrical Glove, Size 9.5, PR (154-2-14/9.5)
- PIP Class 2 Electrical Glove, Size 12, PR (154-2-14/12)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- PIP Class 00 Electrical Glove, Size 10, PR (147-00-11/10)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PIP Class 2 Electrical Glove, Size 8.5, PR (155-2-16/8.5)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 14)
- Pip Insulating Gloves