Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 8, PR
Mfr # 163-2-18/8
Zoro # G401271594
product price: $183.99
/pr
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Length 18 in
- Color Black
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 163-2-18/8
- Zoro # G401271594
- UPC # 616314154324
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 8 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 2 Electrical Glove |
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Color | Black |
Brand and Series | Novax |
Cuff Material | Rubber |
Thumb Style | Natural |
For Voltage Class | Class 2 |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Cuff Style | Gauntlet |
Max. Use Voltage (DC) | 25,000V DC |
Voltage Class | Class 2 |
Max. Use Voltage (AC) | 17,000V AC |
Proof Test Voltage (DC) | 50,000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage | 17000V AC/25000V DC |
Cuff-End Color | Black |
Electrical Insulating Type | Type I |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Gauntlet, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 7 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 7EW)
- DC CARGO Red Safety Flag with Wire Loop, 2PK (SFWLR-2)
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10605N-XL)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHXL002500)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 9 (150-SK-0/9-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves (E011B-10)
- Pip Insulating Gloves