Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 8, PR
Mfr # 152-2-14/8
Zoro # G301271465
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Includes (1) Pair Electrical Insulating Gloves
- Cuff Material Rubber
- Glove Materials Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 152-2-14/8
- Zoro # G301271465
- UPC # 616314372476
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 8 |
Details
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Color | Black |
Item | Class 2 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Material | Rubber |
Glove Materials | Rubber |
For Voltage Class | Class 2 |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Thumb Style | Natural |
Brand and Series | Novax |
Electrical Insulating Type | Type I |
Voltage Class | Class 2 |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage | 17000V AC/25000V DC |
Cuff-End Color | Yellow |
Max. Use Voltage (DC) | 25,000V DC |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drain Insert Retainer Rod, 2PK (FLT603)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- CONDOR High Visibility Safety Sign, 9" W, 12" H, 480W50 (480W50)
- GLOWEAR BY ERGODYNE 3XL Men's Polo Shirt, Lime (8295)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- PIP Class 2 Electrical Glove, Size 7, PR (155-2-16/7)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 9 (150-SK-00/9-KIT)
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP Class 2 Electrical Glove, Size 12, PR (154-2-14/12)
- SALISBURY Electrical Glove Kit, Class 00, Sz 10, PR (GK0014R/10)
- Pip Gloves & Hand Protection