Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 7, PR
Mfr # 170-2-14/7
Zoro # G301271519
product price: $128.99
/pr
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes (1) Pair Electrical Insulating Gloves
- Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910
- Length 14 in
- Glove Materials Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 170-2-14/7
- Zoro # G301271519
- UPC # 616314101700
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 7 |
Details
Color | Yellow |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910 |
Item | Class 2 Electrical Glove |
Glove Materials | Rubber |
Glove Hand Style | Left and Right |
Cuff Material | Rubber |
Brand and Series | Novax |
Thumb Style | Natural |
For Voltage Class | Class 2 |
Cuff Style | Straight |
Max. Use Voltage (DC) | 25,000V DC |
Electrical Insulating Type | Type I |
Cuff-End Color | Yellow |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage | 17000V AC/25000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Proof Test Voltage (DC) | 50,000V DC |
Voltage Class | Class 2 |
Description
Class 2 Electrical Glove, Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-107 (FS-17-107)
- NMC Security Alert 24 Hr Video Monitor Sign, M976R (M976R)
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- PIP Electrical Rated Gloves, Class 00, Sz12, PR (150-00-14/12)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- PIP Class 3 Electrical Glove, Size 8.5, PR (155-3-16/8.5)
- PIP Class 2 Electrical Glove, Size 10, PR (154-2-18/10)
- PIP Class 2 Electrical Glove, Size 10, PR (150-2-14/10)
- PIP Class 00 Electrical Glove, Size 10, PR (153-00-11/10)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair (GK011B/10H)
- Pip Insulating Gloves