Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 7, PR
Mfr # 155-2-16/7
Zoro # G301271557
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Color Black
- Length 16 in
- Standards ANSI, ASTM D120, NFPA 70E
- Cuff Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 155-2-16/7
- Zoro # G301271557
- UPC # 616314295041
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 7 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Color | Black |
Item | Class 2 Electrical Glove |
Standards | ANSI, ASTM D120, NFPA 70E |
Cuff Material | Rubber |
Glove Materials | Rubber |
Cuff Style | Straight |
Brand and Series | Novax |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
For Voltage Class | Class 2 |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 20,000V AC |
Voltage Class | Class 2 |
Max. Use Voltage | 17000V AC/25000V DC |
Cuff-End Color | Orange |
Max. Use Voltage (DC) | 25,000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, XL (O53122)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, BW-1818-24212 (A-DES-BW-1818-24212)
- WALKERS Uncorded Ear Plugs, Pack of 200 (GWP-FOAMPLUG200BX)
- BATES Size 8 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- PIP Class 2 Electrical Glove, Size 9.5, PR (155-2-16/9.5)
- PIP Class 2 Electrical Glove, Size 10, PR (155-2-16/10)
- PIP Class 2 Electrical Glove, Size 8.5, PR (155-2-16/8.5)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- EGA MASTER PNEUMATIC TESTER FOR INSULATING GLOVES (73490)
- Pip Insulating Gloves