Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 7, PR
Mfr # 150-2-14/7
Zoro # G101883431
product price: $133.99
/pr
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- For Voltage Class Class 2
- Glove Size 7
- Standards ANSI, ASTM D120, NFPA 70E
- Cuff Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 150-2-14/7
- Zoro # G101883431
- UPC # 616314051203
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 7 |
Length | 14 in |
Details
Includes | (1) Pair Electrical Insulating Gloves |
For Voltage Class | Class 2 |
Item | Class 2 Electrical Glove |
Standards | ANSI, ASTM D120, NFPA 70E |
Cuff Style | Straight |
Brand and Series | Novax |
Glove Materials | Rubber |
Color | Black |
Cuff Material | Rubber |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
Max. Use Voltage | 17000V AC/25000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Cuff-End Color | Black |
Proof Test Voltage (DC) | 50,000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Electrical Insulating Type | Type I |
Voltage Class | Class 2 |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Voltage Class Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (2RG)
- CARHARTT Rugged Flex Twill Mesh-Back Logo Patch Cap, Basil, OS, (105216-G72OS)
- KINCO Coated Gloves, L, Black/Blue, PR (1789-L)
- CONDOR Hairnet, White, Universal, PK144 (1TTU4)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP Class 2 Electrical Glove, Size 9.5, PR (155-2-16/9.5)
- PIP Class 2 Electrical Glove, Size 10, PR (155-2-16/10)
- PIP Class 1 Electrical Glove, Size 9, PR (155-1-14/9)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 0, Size 9 (147-SK-0/9-KIT)
- ANSELL Electrical Gloves, Class 00, Red, Sz 10, PR (CLASS 00 R 11)
- Pip Insulating Gloves