Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 12, PR
Mfr # 154-2-14/12
Zoro # G501271432
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Length 14 in
- Color Black
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 154-2-14/12
- Zoro # G501271432
- UPC # 616314361500
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 12 |
Details
Item | Class 2 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Color | Black |
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Brand and Series | Novax |
Thumb Style | Natural |
Cuff Material | Rubber |
For Voltage Class | Class 2 |
Cuff Style | Bell |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Electrical Insulating Type | Type I |
Cuff-End Color | Yellow |
Max. Use Voltage (DC) | 25,000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Voltage Class | Class 2 |
Proof Test Voltage (AC) | 20,000V AC |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Bell, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, MIG, TIG, S/7, PR (1871-3)
- MECHANIX WEAR Leather Impact Glove, L, PR (LMP-75-010)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERN7)
- SUNDSTROM SAFETY PAPR Kit with Hood, Covers Neck/Shoulders (H06-0921)
- PIP Class 2 Electrical Glove, Size 8.5, PR (154-2-14/8.5)
- PIP Class 2 Electrical Glove, Size 9.5, PR (154-2-14/9.5)
- PIP Class 2 Electrical Glove, Size 10, PR (154-2-18/10)
- PIP Electrical Rated Gloves, Class 0, Sz 8, PR (147-0-11/8)
- PIP Class 2 Electrical Glove, Size 7, PR (155-2-16/7)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair (GK011B/10H)
- Pip Insulating Gloves