Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 11, PR
Mfr # 170-2-14/11
Zoro # G401271655
product price: $128.99
/pr
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Color Yellow
- Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910
- Length 14 in
- For Voltage Class Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 170-2-14/11
- Zoro # G401271655
- UPC # 616314101687
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 11 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 2 Electrical Glove |
Color | Yellow |
Standards | ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910 |
For Voltage Class | Class 2 |
Cuff Style | Straight |
Cuff Material | Rubber |
Thumb Style | Natural |
Brand and Series | Novax |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage (DC) | 25,000V DC |
Voltage Class | Class 2 |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 17,000V AC |
Cuff-End Color | Yellow |
Description
Class 2 Electrical Glove, Standards ASTM D120-08, NFPA 70E, OSHA 29 CFR Part 1910, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207735)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479P72 (479P72)
- MEGACOMFORT Insole, Men 14 to 15, Yllw/Grn/Blk, PR (MT)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XS, PR (N96970XS)
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (155-0-11/7)
- PIP Electrical Rated Gloves, Class 1, Sz 9, PR (150-1-14/9)
- PIP Class 0 Electrical Glove, Size 9, PR (150-0-14/9)
- PIP Electrical Rated Gloves, Class 00, Sz 9, PR (150-00-14/9)
- PIP Class 0 Electrical Glove, Size 9.5, PR (170-0-11/9.5)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/8)
- Pip Insulating Gloves