Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 11, PR
Mfr # 150-2-14/11
Zoro # G301883415
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Hand Style Left and Right
- Glove Materials Rubber
- Cuff Style Straight
- Thumb Style Natural
- Cuff Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 150-2-14/11
- Zoro # G301883415
- UPC # 616314050947
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 11 |
Length | 14 in |
Details
Color | Black |
Glove Hand Style | Left and Right |
Item | Class 2 Electrical Glove |
Glove Materials | Rubber |
Cuff Style | Straight |
Thumb Style | Natural |
Cuff Material | Rubber |
For Voltage Class | Class 2 |
Standards | ANSI, ASTM D120, NFPA 70E |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | Novax |
Max. Use Voltage (AC) | 17,000V AC |
Electrical Insulating Type | Type I |
Voltage Class | Class 2 |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Cuff-End Color | Black |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Voltage Class Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, PK5, 86902 (86902)
- NMC Danger Acetylene Sign, D3RB (D3RB)
- OCCUNOMIX OccuNomix Hard Hat Sweatband w/Neck Shade Yellow, 971-HVY (971-HVY)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Blue (93283)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-18/10)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- PIP Class 00 Electrical Glove, Size 9, PR (153-00-11/9)
- PIP Class 00 Electrical Glove, Size 10, PR (153-00-11/10)
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- Pip Gloves & Hand Protection