Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10.5, PR
Mfr # 158-2-18/10.5
Zoro # G701271614
product price: $202.99
/pr
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ANSI, ASTM D120, NFPA 70E
- Length 18 in
- Includes (1) Pair Electrical Insulating Gloves
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 158-2-18/10.5
- Zoro # G701271614
- UPC # 616314236389
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 10 1/2 |
Details
Color | Black |
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 2 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Style | Gauntlet |
For Voltage Class | Class 2 |
Brand and Series | Novax |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Cuff Material | Rubber |
Thumb Style | Natural |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Cuff-End Color | Orange |
Proof Test Voltage (AC) | 20,000V AC |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 50,000V DC |
Voltage Class | Class 2 |
Max. Use Voltage | 17000V AC/25000V DC |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Gauntlet, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, 9550-9M, PR (9550-9M)
- WEARWELL 3 ft. L x Urethane, 5/8" Thick (502)
- SIGNMISSION OSHA THINK Sign, Safety Starts W/ You Bilingual, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-TS-D-1014-L-11873)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401113)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- PIP Class 1 Electrical Glove, Size 9, PR (155-1-14/9)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PIP Class 00 Electrical Glove, Size 9, PR (153-00-11/9)
- PIP Class 2 Electrical Glove, Size 10, PR (161-2-16/10)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- CONDOR Elec. Glove Protector, 7, White, PR (4FPG7)
- Pip Gloves & Hand Protection