Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10.5, PR
Mfr # 155-2-16/10.5
Zoro # G301271564
product price: $182.99
/pr
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Includes (1) Pair Electrical Insulating Gloves
- Standards ANSI, ASTM D120, NFPA 70E
- Color Black
- Cuff Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 155-2-16/10.5
- Zoro # G301271564
- UPC # 616314260346
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 10 1/2 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 2 Electrical Glove |
Color | Black |
Cuff Style | Straight |
Cuff Material | Rubber |
Glove Materials | Rubber |
Thumb Style | Natural |
Brand and Series | Novax |
Glove Hand Style | Left and Right |
For Voltage Class | Class 2 |
Cuff-End Color | Orange |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Max. Use Voltage | 17000V AC/25000V DC |
Voltage Class | Class 2 |
Proof Test Voltage (AC) | 20,000V AC |
Proof Test Voltage (DC) | 50,000V DC |
Electrical Insulating Type | Type I |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Jazzband Reusable Foam Ear Plugs, Bell Shape, 25 dB, Green (6506)
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- ZORO SELECT Taffeta Flagging Tape, Wh, 300ft, 1-3/16 In (TFW-200)
- SIGNMISSION Meat Market Yard Sign & Stake outdoor plastic coroplast window, C-1824 Meat Market (C-1824 Meat Market)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- PIP Class 2 Electrical Glove, Size 10, PR (155-2-16/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 10 (150-SK-00/10-KIT)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-18/10)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014BY/9H)
- Pip Gloves & Hand Protection