Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10.5, PR
Mfr # 154-2-14/10.5
Zoro # G501271401
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Length 14 in
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 154-2-14/10.5
- Zoro # G501271401
- UPC # 616314361524
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 10 1/2 |
Details
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Item | Class 2 Electrical Glove |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | Novax |
Thumb Style | Natural |
Glove Materials | Rubber |
Cuff Style | Bell |
Glove Hand Style | Left and Right |
Cuff Material | Rubber |
For Voltage Class | Class 2 |
Max. Use Voltage (DC) | 25,000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Voltage Class | Class 2 |
Proof Test Voltage (AC) | 20,000V AC |
Cuff-End Color | Yellow |
Max. Use Voltage | 17000V AC/25000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 17,000V AC |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Bell, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10 1/2, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (FP-N-50-XL-BLE)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5350XL)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- CONDOR Electrical Glove Protector, 11, White, PR (3RNA2)
- Pip Gloves & Hand Protection