Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10, PR
Mfr # 161-2-16/10
Zoro # G501271395
product price: $246.99
/pr
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Color Black
- Length 16 in
- Glove Materials Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 161-2-16/10
- Zoro # G501271395
- UPC # 616314121098
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 10 |
Details
Item | Class 2 Electrical Glove |
Standards | ANSI, ASTM D120, NFPA 70E |
Includes | (1) Pair Electrical Insulating Gloves |
Color | Black |
Glove Materials | Rubber |
For Voltage Class | Class 2 |
Brand and Series | Novax |
Glove Hand Style | Left and Right |
Thumb Style | Natural |
Cuff Style | Bell |
Cuff Material | Rubber |
Max. Use Voltage (AC) | 17,000V AC |
Voltage Class | Class 2 |
Cuff-End Color | Red |
Proof Test Voltage (DC) | 40,000V DC |
Max. Use Voltage (DC) | 25,000V DC |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Electrical Insulating Type | Type I |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Bell, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 40,000V DC, Voltage Class Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 10PK P95 FILTER FOR ORGANIC VAPOR RESPIRATOR (MMM7194)
- PLASTICADE Channelizer, 4"/6", EG (650R1-O-4-6-W-EG)
- LANDAU Scrub Cargo Pants, L, Navy, Mens (8555BNPLRG)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 9 (150-SK-0/9-KIT)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILPG10A/9)
- Pip Gloves & Hand Protection