Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10, PR
Mfr # 155-2-18/10
Zoro # G501271647
product price: $161.99
/pr
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Color Black
- Length 18 in
- Standards ANSI, ASTM D120, NFPA 70E
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 155-2-18/10
- Zoro # G501271647
- UPC # 616314078989
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 10 |
Details
Item | Class 2 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Color | Black |
Standards | ANSI, ASTM D120, NFPA 70E |
Brand and Series | Novax |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Thumb Style | Natural |
Cuff Material | Rubber |
For Voltage Class | Class 2 |
Glove Materials | Rubber |
Max. Use Voltage (DC) | 25,000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage | 17000V AC/25000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Electrical Insulating Type | Type I |
Voltage Class | Class 2 |
Proof Test Voltage (AC) | 20,000V AC |
Cuff-End Color | Orange |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- EMERGENCY ZONE Collapsible Led Lantern (521)
- ANSELL Cut Resistant Glove, 10, 18G Blck, PR (11-757)
- FULHAM FIREHORSE Exit Sign, Green Letter Color, 3.40W, LED (FHEC35G)
- PIP Class 00 Electrical Glove, Size 10, PR (153-00-11/10)
- PIP Class 3 Electrical Glove, Size 10, PR (155-3-18/10)
- PIP Electrical Rated Gloves, Class 00, Sz 9, PR (150-00-14/9)
- PIP Electrical Rated Gloves, Class 0, Sz 11, PR (150-0-14/11)
- PIP Class 2 Electrical Glove, Size 12, PR (154-2-14/12)
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (155-0-11/7)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- Pip Insulating Gloves