Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10, PR
Mfr # 155-2-16/10
Zoro # G501271654
product price: $182.99
/pr
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ANSI, ASTM D120, NFPA 70E
- Length 16 in
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 155-2-16/10
- Zoro # G501271654
- UPC # 616314065658
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 10 |
Details
Color | Black |
Item | Class 2 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ANSI, ASTM D120, NFPA 70E |
Brand and Series | Novax |
Cuff Material | Rubber |
Glove Materials | Rubber |
Cuff Style | Straight |
For Voltage Class | Class 2 |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
Max. Use Voltage (DC) | 25,000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Cuff-End Color | Orange |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage | 17000V AC/25000V DC |
Voltage Class | Class 2 |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 17,000V AC |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Cotton, S, PR (2UTZ6)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00018)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00019)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9393XL)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 9 (150-SK-0/9-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 8 (147-SK-00/8-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 9 (150-SK-00/9-KIT)
- ANSELL Electrical Gloves, Size 11, Class 1, PR (CLASS 1 B 14)
- Pip Gloves & Hand Protection