Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10, PR
Mfr # 154-2-18/10
Zoro # G501271609
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Color Black
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Length 18 in
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 154-2-18/10
- Zoro # G501271609
- UPC # 616314121241
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 10 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Color | Black |
Item | Class 2 Electrical Glove |
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Brand and Series | Novax |
Glove Hand Style | Left and Right |
Cuff Material | Rubber |
Cuff Style | Bell |
For Voltage Class | Class 2 |
Glove Materials | Rubber |
Thumb Style | Natural |
Voltage Class | Class 2 |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Max. Use Voltage | 17000V AC/25000V DC |
Cuff-End Color | Yellow |
Proof Test Voltage (DC) | 50,000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Bell, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Goggle Retainer Clip Metal Detectable (3995)
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, XL (N10590)
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG11)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Size 11 (148-7000/11)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 10 (150-SK-00/10-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 8 (147-SK-00/8-KIT)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-003)
- Pip Gloves & Hand Protection