Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10, PR
Mfr # 154-2-16/10
Zoro # G601271387
product price: $264.99
/pr
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Length 16 in
- Color Black
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Glove Materials Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 154-2-16/10
- Zoro # G601271387
- UPC # 616314121197
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 16 in |
Glove Size | 10 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 2 Electrical Glove |
Color | Black |
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Glove Materials | Rubber |
Cuff Style | Bell |
For Voltage Class | Class 2 |
Glove Hand Style | Left and Right |
Cuff Material | Rubber |
Thumb Style | Natural |
Brand and Series | Novax |
Cuff-End Color | Yellow |
Max. Use Voltage (DC) | 25,000V DC |
Voltage Class | Class 2 |
Electrical Insulating Type | Type I |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Bell, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- LYLE Life Jackets Notice, Plastic, 14"x10" (LCU5-0210-NP_14X10)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.04 AC, White (50GC-120BG)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-14/10)
- PIP Class 00 Electrical Glove, Size 10, PR (153-00-11/10)
- PIP Class 00 Electrical Glove, Size 10, PR (147-00-11/10)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (155-1-14/10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- CONDOR Elec. Glove Protector, 9, Wht/Org/Grn, PR (3NEE7)
- Pip Insulating Gloves