Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10, PR
Mfr # 152-2-18/10
Zoro # G501271470
product price: $189.99
/pr
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Length 18 in
- Color Black
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Cuff Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 152-2-18/10
- Zoro # G501271470
- UPC # 616314125331
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 10 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 2 Electrical Glove |
Color | Black |
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Cuff Material | Rubber |
Glove Materials | Rubber |
Thumb Style | Natural |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
Brand and Series | Novax |
For Voltage Class | Class 2 |
Voltage Class | Class 2 |
Cuff-End Color | Yellow |
Proof Test Voltage (AC) | 20,000V AC |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage (DC) | 25,000V DC |
Max. Use Voltage | 17000V AC/25000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size UHV575-XL (UHV575-XL)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 4XL/5XL (48-73-5034)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SLT)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Size 11 (148-7000/11)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 8 (147-SK-00/8-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 9 (150-SK-00/9-KIT)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- CONDOR Glove Bag, 14" L, Tan (4T498)
- Pip Insulating Gloves