Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10, PR
Mfr # 152-2-14/10
Zoro # G401271464
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Length 14 in
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Glove Materials Rubber
- Cuff Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 152-2-14/10
- Zoro # G401271464
- UPC # 616314367243
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 10 |
Details
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 2 Electrical Glove |
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Color | Black |
Glove Materials | Rubber |
Cuff Material | Rubber |
Brand and Series | Novax |
For Voltage Class | Class 2 |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Voltage Class | Class 2 |
Max. Use Voltage | 17000V AC/25000V DC |
Cuff-End Color | Yellow |
Proof Test Voltage (AC) | 20,000V AC |
Electrical Insulating Type | Type I |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Black/Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 24 in Height, Plastic (JBDE73)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121077 (121077)
- STEINER Cowhide Welding, Cape Sleeves, L (9210-L)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP Class 4 Electrical Glove, Size 10.5, PR (162-4-18/10.5)
- PIP Class 2 Electrical Glove, Size 10, PR (161-2-16/10)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- PIP Class 3 Electrical Glove, Size 10, PR (155-3-18/10)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011Y/10H)
- Pip Gloves & Hand Protection