Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10, PR
Mfr # 150-2-14/10
Zoro # G801883427
product price: $167.99
/pr
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Straight
- Includes (1) Pair Electrical Insulating Gloves
- For Voltage Class Class 2
- Brand and Series Novax
- Standards ANSI, ASTM D120, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 150-2-14/10
- Zoro # G801883427
- UPC # 616314050930
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Length | 14 in |
Details
Cuff Style | Straight |
Includes | (1) Pair Electrical Insulating Gloves |
For Voltage Class | Class 2 |
Brand and Series | Novax |
Standards | ANSI, ASTM D120, NFPA 70E |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Cuff Material | Rubber |
Thumb Style | Natural |
Item | Class 2 Electrical Glove |
Color | Black |
Voltage Class | Class 2 |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (DC) | 50,000V DC |
Electrical Insulating Type | Type I |
Cuff-End Color | Black |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Voltage Class Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS Toe Warmer, Air-Activated, Up to 8 hours Heating Time, Avg Temp 97 Degrees F, Pack of 6 (TT6PRPK48)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, X-Large (GL4505T)
- CROSSFIRE Safety Glasses, Indoor/Outdoor Scratch-Resistant (2063)
- FRONTLINE MEGApod Confined Space 7' Aluminum Tripod with 60' Winch and 3-Way SRL (TAN07RURP)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- PIP Class 2 Electrical Glove, Size 8.5, PR (155-2-16/8.5)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- PIP Electrical Rated Gloves, Class 0, Sz 8, PR (147-0-11/8)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011BL/10H)
- Pip Insulating Gloves