Shop All Insulating Gloves
Pip
Class 1 Electrical Glove, Size 9, PR
Mfr # 155-1-14/9
Zoro # G001883425
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Cuff Material Rubber
- Brand and Series Novax
- Standards ANSI, ASTM D120, NFPA 70E
- For Voltage Class Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 155-1-14/9
- Zoro # G001883425
- UPC # 616314058752
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 9 |
Length | 14 in |
Details
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Material | Rubber |
Brand and Series | Novax |
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 1 Electrical Glove |
For Voltage Class | Class 1 |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Glove Materials | Rubber |
Thumb Style | Natural |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 40,000V DC |
Max. Use Voltage (DC) | 11,250V DC |
Voltage Class | Class 1 |
Max. Use Voltage | 7500V AC/11250V DC |
Cuff-End Color | Orange |
Max. Use Voltage (AC) | 7500V AC |
Proof Test Voltage (AC) | 10,000V AC |
Description
Class 1 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cooling Towel, Wet, 8-1/4" L, 8-33/100" W (48-73-4541)
- RICKI'S RUGS 396S2846 Fingertip entrance mats (RI892067)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1107GRN)
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-6)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- PIP Class 2 Electrical Glove, Size 10, PR (154-2-18/10)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (155-1-14/10)
- PIP Class 2 Electrical Glove, Size 12, PR (154-2-14/12)
- PIP Class 0 Electrical Glove, Size 9.5, PR (170-0-11/9.5)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10H)
- Pip Gloves & Hand Protection