Shop All Insulating Gloves
Pip
Class 1 Electrical Glove, Size 8, PR
Mfr # 158-1-18/8
Zoro # G901271483
product price: $195.99
/pr
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Color Black
- Length 18 in
- Includes (1) Pair Electrical Insulating Gloves
- Glove Materials Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 158-1-18/8
- Zoro # G901271483
- UPC # 616314090097
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 18 in |
Glove Size | 8 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Black |
Item | Class 1 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Brand and Series | Novax |
Thumb Style | Natural |
Cuff Material | Rubber |
Glove Hand Style | Left and Right |
Cuff Style | Gauntlet |
For Voltage Class | Class 1 |
Voltage Class | Class 1 |
Proof Test Voltage (DC) | 40,000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 11,250V DC |
Max. Use Voltage | 7500V AC/11250V DC |
Cuff-End Color | Orange |
Max. Use Voltage (AC) | 7500V AC |
Proof Test Voltage (AC) | 10,000V AC |
Description
Class 1 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Gauntlet, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Welding Arc Wear Proper Eye Protection Sign (D630PB)
- VESTIL Warning Siren, Steel, Silver (SIREN-SV)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4034-B (4034-B)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Adhesive Vinyl (ZFD842VS)
- PIP Class 2 Electrical Glove, Size 10, PR (154-2-18/10)
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- PIP Class 3 Electrical Glove, Size 10, PR (155-3-18/10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 9, PR (E011R/9)
- Pip Insulating Gloves