Shop All Insulating Gloves
Pip
Class 1 Electrical Glove, Size 7, PR
Mfr # 150-1-14/7
Zoro # G201883430
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Rubber
- For Voltage Class Class 1
- Glove Hand Style Left and Right
- Thumb Style Natural
- Glove Materials Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 150-1-14/7
- Zoro # G201883430
- UPC # 616314051197
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 7 |
Length | 14 in |
Details
Cuff Material | Rubber |
Item | Class 1 Electrical Glove |
Color | Black |
For Voltage Class | Class 1 |
Glove Hand Style | Left and Right |
Thumb Style | Natural |
Glove Materials | Rubber |
Cuff Style | Straight |
Brand and Series | Novax |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ANSI, ASTM D120, NFPA 70E |
Voltage Class | Class 1 |
Proof Test Voltage (DC) | 40,000V DC |
Max. Use Voltage (DC) | 11,250V DC |
Proof Test Voltage (AC) | 10,000V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 7500V AC |
Cuff-End Color | Black |
Max. Use Voltage | 7500V AC/11250V DC |
Description
Class 1 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Voltage Class Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beard Cover, Universal, White, PK1000 (15803)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB1820S)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black (PD1902M)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 9 (150-SK-0/9-KIT)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 9 (150-SK-00/9-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 8 (147-SK-00/8-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0014R/8)
- Pip Insulating Gloves