Shop All Insulating Gloves
Pip
Class 1 Electrical Glove, Size 11, PR
Mfr # 147-1-14/11
Zoro # G701883411
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Rubber
- Length 14 in
- Glove Materials Rubber
- Standards ANSI, ASTM D120, NFPA 70E
- Brand and Series Novax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 147-1-14/11
- Zoro # G701883411
- UPC # 616314038136
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 11 |
Details
Cuff Material | Rubber |
Glove Materials | Rubber |
Standards | ANSI, ASTM D120, NFPA 70E |
Brand and Series | Novax |
Cuff Style | Straight |
For Voltage Class | Class 1 |
Item | Class 1 Electrical Glove |
Thumb Style | Natural |
Color | Orange |
Glove Hand Style | Left and Right |
Includes | (1) Pair Electrical Insulating Gloves |
Max. Use Voltage | 7500V AC/11250V DC |
Proof Test Voltage (DC) | 40,000V DC |
Cuff-End Color | Orange |
Proof Test Voltage (AC) | 10,000V AC |
Electrical Insulating Type | Type I |
Voltage Class | Class 1 |
Max. Use Voltage (AC) | 7500V AC |
Max. Use Voltage (DC) | 11,250V DC |
Description
Class 1 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Voltage Class Class 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 474Y74 (474Y74)
- HONEYWELL MILLER Self Retracting Lifeline, 65 ft., Red (RL65G-Z7/65FT)
- MCR SAFETY Leather Double Palm 4.5 Gaunt, L, PK12 (1201DP)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size 3XL (273217)
- PIP Class 1 Electrical Glove, Size 9, PR (155-1-14/9)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 10 (150-SK-00/10-KIT)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- PIP Class 2 Electrical Glove, Size 9.5, PR (155-2-16/9.5)
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- PIP PIP Top Grain Goatskin Leather & Nylon Protector For Novax Gloves, Orange & White, Size 10 (148-6000/10)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116RB/10)
- Pip Insulating Gloves