Shop All Insulating Gloves
Pip
Class 00 Electrical Glove, Size 9, PR
Mfr # 170-00-14/9
Zoro # G001271437
product price: $75.25
/pr
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Length 14 in
- Includes (1) Pair Electrical Insulating Gloves
- Thumb Style Natural
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 170-00-14/9
- Zoro # G001271437
- UPC # 616314101663
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Length | 14 in |
Glove Size | 9 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 00 Electrical Glove |
Color | Yellow |
Includes | (1) Pair Electrical Insulating Gloves |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
For Voltage Class | Class 00 |
Glove Materials | Rubber |
Brand and Series | Novax |
Cuff Material | Rubber |
Proof Test Voltage (DC) | 10,000V DC |
Cuff-End Color | Yellow |
Voltage Class | Class 00 |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (AC) | 2500V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage | 500V AC/750V DC |
Max. Use Voltage (DC) | 750V DC |
Description
Class 00 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Voltage Class Class 00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (VEN6146N)
- LYLE Decaldanger Confined Space, 7"x5", Thickness: 0.001 in (LCU4-0104-ND_7X5)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, XL, 50 PK, Blue (GLV165-XL)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- PIP Class 2 Electrical Glove, Size 8, PR (152-2-14/8)
- PIP Electrical Rated Gloves, Class 00, Sz12, PR (150-00-14/12)
- PIP Class 3 Electrical Glove, Size 10, PR (159-3-16/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 10 (150-SK-00/10-KIT)
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (155-0-11/7)
- ANSELL Electrical Gloves, Leather, Class 3, PR (CL3B-16)
- Pip Insulating Gloves